This product requires certification to purchase.

6 x 2-1/2 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 6 x 2-1/2 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL16075
  • Item #8922212
  • Manufacturer Part #27NCOL16075
5 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 6 x 2-1/2 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL16075
  • Item #8922212
  • Manufacturer Part #27NCOL16075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Electrolet™
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11
Tap Size:
2-1/2 in
Width:
6-69/100 in