This product requires certification to purchase.

8 x 2 in. FNPT PP-RCT Saddle

NIRON

Electrolet™ 8 x 2 in. FNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF200F02
  • Item #8921308
  • Manufacturer Part #27NCOLF200F02
4.8 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 8 x 2 in. FNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF200F02
  • Item #8921308
  • Manufacturer Part #27NCOLF200F02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Electrolet™
End Connection 1:
FPT
End Connections:
FNPT
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Brass
Material Type:
PP-RCT
Schedule Class:
SDR 11
Tap Size:
2
Width:
6-69/100