This product requires certification to purchase.

8 x 2 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 8 x 2 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL20063
  • Item #8921752
  • Manufacturer Part #27NCOL20063
4.1 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 8 x 2 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL20063
  • Item #8921752
  • Manufacturer Part #27NCOL20063
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
8 in
Tap Size
2 in
Width
5-51/100 in
Characteristics & Features
Collection
Electrolet™
Fitting Type
Saddle
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11