0.75 x 10 - 12 x 1-4/25 in. Socket Fusion Socolet SDR 7.3 PP-RCT Adapter in Grey
Instabranch™ 0.75 x 10 - 12 x 1-4/25 in. Socket Fusion Socolet SDR 7.3 PP-RCT Adapter in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2389
- Application:
- Potable Water
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Collection:
- Instabranch™
- Color Finish Name:
- Grey
- End Connection 1:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Type:
- O-Let
- IAPMO Listed:
- No
- ISO:
- ISO 15874
- Length:
- 2-17/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 7.3
- UL Listed:
- No