10 - 12 x 1/2 in. Socket Weld x FPT 482 psi SDR 17 PP-RCT Adapter in Steel Grey
Instabranch™ 10 - 12 x 1/2 in. Socket Weld x FPT 482 psi SDR 17 PP-RCT Adapter in Steel Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion free
- Size: 10 in. and 12 in. x 1/2 in.
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 year warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Air Conditioning, Chemical Industry, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
- CSA Certified:
- CSA B137.11
- Collection:
- Instabranch™
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 12 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Length:
- 1-57/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes