This product requires certification to purchase.

2 - 2-1/2 x 1 in. FNPT PP-RCT Socolet

NIRON

Instabranch™ 2 - 2-1/2 x 1 in. FNPT PP-RCT Socolet

  • Fast #
  • Part #N27NGSF016375SS
  • Item #8921314
  • Manufacturer Part #27NGSF016375SS
4.5 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 2 - 2-1/2 x 1 in. FNPT PP-RCT Socolet

  • Fast #
  • Part #N27NGSF016375SS
  • Item #8921314
  • Manufacturer Part #27NGSF016375SS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Instabranch™
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Type:
O-Let
Length:
2-1/20 in
Material:
Plastic, Stainless Steel
Material Type:
PP-RCT