This product requires certification to purchase.

24 x 1 in. Socket Fusion x FPT PP-RCT Adapter

NIRON

Instabranch™ 24 x 1 in. Socket Fusion x FPT PP-RCT Adapter

  • Fast #
  • Part #N27NGSF01355630NPT
  • Item #8919804
  • Manufacturer Part #27NGSF01355630NPT
3.6 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 24 x 1 in. Socket Fusion x FPT PP-RCT Adapter

  • Fast #
  • Part #N27NGSF01355630NPT
  • Item #8919804
  • Manufacturer Part #27NGSF01355630NPT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Collection:
Instabranch™
Color Finish Name:
Grey
End Connection 1:
Socket Fusion
End Connection 2:
FPT
End Connections:
Socket Fusion x FPT
Fitting Size 1:
24
Fitting Size 2:
1
Fitting Sizes:
24 in x 1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-89/100
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes