3/4 x 1/2 x 1-61/100 in. Socket Fusion x Female Threaded PP-RCT and Brass Adapter in Grey
Instabranch™ 3/4 x 1/2 x 1-61/100 in. Socket Fusion x Female Threaded PP-RCT and Brass Adapter in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 230 Pallet: 20700-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Corrosion Free
- Size: 10 in and 12 in x 3/4 in
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2389
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Collection:
- Instabranch™
- End Connection 1:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- ISO:
- ISO 15874
- Length:
- 1-4/25 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No