This product requires certification to purchase.

3 x 1 in. FPT Welding Saddle

NIRON

Instabranch™ 3 x 1 in. FPT Welding Saddle

  • Fast #
  • Part #NGSF0190110125SS
  • Item #8921569
  • Manufacturer Part #27NGSF0190110125SS
4.7 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 3 x 1 in. FPT Welding Saddle

  • Fast #
  • Part #NGSF0190110125SS
  • Item #8921569
  • Manufacturer Part #27NGSF0190110125SS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 3600
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Corrosion free
  • Size: 3 in., 3-1/2 in., and 4 in. x 1 in.
  • Light weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
5 in
Fitting Size 2
1 in
Fitting Sizes
5 in x 1 in
Length
1-97/100 in
Pressure - Maximum
482 psi
Characteristics & Features
Collection
Instabranch™
Color Finish Name
Steel Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Air Conditioning, Chemical Industry, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes