4 x 3/4 in. Socket Fusion x FPT PP-RCT Adapter
Instabranch™ 4 x 3/4 in. Socket Fusion x FPT PP-RCT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 4500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2389
- CSA Certified:
- CSA B137.11
- Collection:
- Instabranch™
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Fusion
- End Connection 2:
- FPT
- End Connections:
- Socket Fusion x FPT
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 4 in x 3/4 in
- Fitting Type:
- Adapter
- Length:
- 1-69/100
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11