This product requires certification to purchase.

1/2 in. Socket Weld x F1960 Plastic Adapter

NIRON

Instaheader™ 1/2 in. Socket Weld x F1960 Plastic Adapter

  • Fast #
  • Part #N27NPGS1290110125
  • Item #8920372
  • Manufacturer Part #27NPGS1290110125
4.8 out of 5 Customer Rating
Brand image
NIRON

Instaheader™ 1/2 in. Socket Weld x F1960 Plastic Adapter

  • Fast #
  • Part #N27NPGS1290110125
  • Item #8920372
  • Manufacturer Part #27NPGS1290110125
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 6300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Instaheader™
End Connection 1:
Socket Weld
End Connection 2:
PEX Expansion
End Connections:
Socket Weld x PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-61/100 in
Material:
Plastic
Material Type:
PP-RCT