1 in. Socket Weld x F1807 Plastic Adapter
Instaheader™ 1 in. Socket Weld x F1807 Plastic Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Instaheader™
- End Connection 1:
- Socket Weld
- End Connection 2:
- PEX Crimp
- End Connections:
- Socket Weld x PEX Crimp
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/20
- Material:
- Plastic
- Material Type:
- PP-RCT