This product requires certification to purchase.

2-1/2 x 3/4 in. F1960 PP-RCT PEX Socolet

NIRON

Instaheader™ 2-1/2 x 3/4 in. F1960 PP-RCT PEX Socolet

  • Fast #
  • Part #N27NPGS346375
  • Item #8920310
  • Manufacturer Part #27NPGS346375
5 out of 5 Customer Rating
Brand image
NIRON

Instaheader™ 2-1/2 x 3/4 in. F1960 PP-RCT PEX Socolet

  • Fast #
  • Part #N27NPGS346375
  • Item #8920310
  • Manufacturer Part #27NPGS346375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM -F1960
Collection:
Instaheader™
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Type:
O-Let
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-73/100 in
Material:
Plastic
Material Type:
PP-RCT