10 - 12 x 1/2 in. Socket Fusion x FPT PP-RCT Adapter
Niron Instabranch™ 10 - 12 x 1/2 in. Socket Fusion x FPT PP-RCT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6300-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Corrosion Free
- Size: 10 in and 12 in x 1/2 in
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F2389
- Application:
- Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
- CSA Certified:
- CSA B137.11
- Collection:
- Niron Instabranch™
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Electrofusion
- End Connection 2:
- MPT
- End Connections:
- Electrofusion x MPT
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 10 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-57/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes