This product requires certification to purchase.

3 x 1/2 in and 4 x 1/2 in and 5 x 1/2 in. Socket Fusion PP-RCT Adapter in Grey

NIRON

Niron Instabranch™ 3 x 1/2 in and 4 x 1/2 in and 5 x 1/2 in. Socket Fusion PP-RCT Adapter in Grey

  • Fast #
  • Part #N27NGS2090110125
  • Item #8920078
  • Manufacturer Part #27NGS2090110125
4.1 out of 5 Customer Rating
Brand image
NIRON

Niron Instabranch™ 3 x 1/2 in and 4 x 1/2 in and 5 x 1/2 in. Socket Fusion PP-RCT Adapter in Grey

  • Fast #
  • Part #N27NGS2090110125
  • Item #8920078
  • Manufacturer Part #27NGS2090110125
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 10400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Corrosion Free
  • Size: 3 in, 3-1/2 in, and 4 in x 1/2 in
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Socket Weld
End Connections
Electrofusion x Socket Weld
Fitting Size 1
4 in
Fitting Size 2
1/2 in
Fitting Sizes
4 in x 1/2 in
Length
1-4/25 in
Pressure - Maximum
482 psi
Characteristics & Features
Collection
Niron Instabranch™
Color Finish Name
Steel Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes