6 x 1 in and 8 x 1 in. Socket Fusion PP-RCT Adapter in Grey

You last purchased this on
 
NIRON

Niron Instabranch™ 6 x 1 in and 8 x 1 in. Socket Fusion PP-RCT Adapter in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

Niron Instabranch™ 6 x 1 in and 8 x 1 in. Socket Fusion PP-RCT Adapter in Grey

  • Fast #
  • Part #N27NGS32160200
  • Item #8920015
  • Manufacturer Part #27NGS32160200
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Size: 6 in and 8 in x 1 in
  • Light Weight
  • Corrosion Free
  • 30 Year Warranty
  • Energy Efficient
  • Fast/Easy Installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F2389
Application:
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Collection:
Niron Instabranch™
Color Finish Category:
Greys
Color Finish Name:
Steel Grey
End Connection 1:
Electrofusion
End Connection 2:
Socket Weld
End Connections:
Electrofusion x Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
1 in
Fitting Sizes:
8 in x 1 in
Fitting Type:
Adapter
Height:
1-19/50 in
IAPMO Listed -:
Yes
ISO:
ISO 15874
Length:
1-9/50 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi
Schedule Class:
SDR 17
UL Listed:
Yes
Weight:
0.0605 lb