55 gal Anti-freeze Protector
FireFighter® GL 55 gal Anti-freeze Protector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complies with NFPA guidelines
- Protects metal components and prolongs system life
- FDA classification of G.R.A.S. to humans and animals
Specifications
- Application:
- Fire Sprinkler Systems
- Collection:
- FireFighter® GL
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Glycerin
- Product Type:
- Anti-freeze
- Size:
- 55 gal
- UL Listed:
- No
- UPC:
- 020837040659