2 in. Hub Plastic Brushed Gold Shower Drain
FreeStyle Thin-Bed Drain™ 2 in. Hub Plastic Brushed Gold Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Meets plumbing code requirements
- Ideal for wet areas like tiled showers
- Square strainers in various finishes
- Quality construction helps ensure performance
- Clamping ring provides waterproof integrity
- Weep slots and holes integrated in drain body maximize drainage
- Brass inserts in base minimize damage from overtightening
- ABS (black) or PVC (white) drain bases available
- Stainless Steel clamping ring
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- FreeStyle Thin-Bed Drain™
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Outlet Type:
- Hub