40 in. x 80 in. Plastic Condensate Drain Pan
Pro-Slope™ 40 in. x 80 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slope allows moisture to drain
- Helps eliminate a main cause of mildew and fungus
- Saves time - light and easy to cut
- Durable: Rated at 500 lbs./sq. ft.
Specifications
- Collection:
- Pro-Slope™
- Height:
- 40 in
- Length:
- 80 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Width:
- 40 in