This product requires certification to purchase.

40 x 20 in. Tapered Extension

Noble Company

Pro-Slope™ 40 x 20 in. Tapered Extension

  • Fast #
  • Part #NOB2121
  • Item #4518423
  • Manufacturer Part #2121
3.4 out of 5 Customer Rating
Brand image
Noble Company

Pro-Slope™ 40 x 20 in. Tapered Extension

  • Fast #
  • Part #NOB2121
  • Item #4518423
  • Manufacturer Part #2121
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/16 in
Length
40 in
Width
20 in
Characteristics & Features
Collection
Pro-Slope™
Material
EPS
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
Yes