This product requires certification to purchase.

5 in x 8 in 30 ga Round Duct Pipe

Noll Manufacturing

5 in x 8 in 30 ga Round Duct Pipe

  • Fast #
  • Part #N85PRP30
  • Item #1124590
  • Manufacturer Part #N85PRP30
4.9 out of 5 Customer Rating
Noll Manufacturing

5 in x 8 in 30 ga Round Duct Pipe

  • Fast #
  • Part #N85PRP30
  • Item #1124590
  • Manufacturer Part #N85PRP30
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5
Duct Size:
5 in
Gauge (metal):
30
Length:
8
Vent Duct Shape:
Round