This product requires certification to purchase.

6 in x 24 in 24 ga Round Duct Pipe

Noll Manufacturing

6 in x 24 in 24 ga Round Duct Pipe

  • Fast #
  • Part #N624JTBP24
  • Item #1125048
  • Manufacturer Part #N624JTBP24
3.8 out of 5 Customer Rating
Noll Manufacturing

6 in x 24 in 24 ga Round Duct Pipe

  • Fast #
  • Part #N624JTBP24
  • Item #1125048
  • Manufacturer Part #N624JTBP24
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6
Duct Size:
6 in
Gauge (metal):
24
Length:
24
Vent Duct Shape:
Round