6 in x 48 in Round Duct Pipe
6 in x 48 in Round Duct Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 6
- Duct Size:
- 6 in
- Length:
- 48
- Vent Duct Shape:
- Round