This product requires certification to purchase.

2-5/8 in. x 6 ft. Plastic Pipe Insulation

Nomaco Insulation

Articflex® 2-5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6GWL048258
  • Item #3602938
  • Manufacturer Part #6XWP048258
4.8 out of 5 Customer Rating
Brand image
Nomaco Insulation

Articflex® 2-5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6GWL048258
  • Item #3602938
  • Manufacturer Part #6XWP048258
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible, self-sealing pipe insulation
  • Retards heat gain and prevents condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
  • Also retards heat loss on hot water plumbing
  • For installation in commercial, industrial, and residential insulation projects
  • Operating temperature range between -330° F to 210° F / -201° C to 99° C
  • Acceptable for use with heat tracing/heat tape
  • Requires Certification

Specifications

ASTM:
ASTM C-1427, ASTM E-84
Collection:
Articflex®
Color Finish Name:
White
Diameter - Inside 1:
2-5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
210
Size:
2-5/8 in x 1/2 in x 6 ft
Temperature Range:
-330 to 210 Deg F
Thickness:
0.5 in
UL Listed:
Yes