30 ft. x 2 x 1/8 in. Elastomeric Insulation Tape
30 ft. x 2 x 1/8 in. Elastomeric Insulation Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30 ft
- Material:
- Foam
- Material Type:
- Kraft, Acrylic
- Maximum Temperature:
- 200
- Product Type:
- Insulation Tape
- Size:
- 2 in x 30 ft
- Thickness:
- 1/8 in
- Width:
- 2 in