This product requires certification to purchase.

2-1/8 in. x 6 ft. Plastic Pipe Insulation

Nomaco Insulation

Econotherm® 2-1/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6IE068218
  • Item #1098277
  • Manufacturer Part #6IE068218
4.1 out of 5 Customer Rating
Brand image
Nomaco Insulation

Econotherm® 2-1/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6IE068218
  • Item #1098277
  • Manufacturer Part #6IE068218
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CFC/HCFC free
  • Non-porous
  • Low VOCs
  • Halogen free
  • Fiber free
  • Resistant to mold growth
  • Made with up to 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM C-1427 Type 1 Grade 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
Collection:
Econotherm®
Color Finish Name:
Black
Diameter - Inside 1:
2-1/8 in
FM Approved:
No
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
R value:
R4.3
Size:
2-1/8 in x 3/4 in x 6 ft
Temperature Range:
-330 to 210 Deg F
Thickness:
0.75 in
UL Listed:
UL 181