5/8 in. x 6 ft. Plastic Pipe Insulation
Econotherm® 5/8 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CFC/HCFC free
- Non-porous
- Low VOCs
- Halogen free
- Fiber free
- Resistant to mold growth
- Made with up to 100% recycled content
Specifications
- ASTM:
- ASTM C-1427 Type 1 Grade 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
- Collection:
- Econotherm®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- R value:
- R3.5
- Size:
- 5/8 in x 1/2 in x 6 ft
- Temperature Range:
- -330 to 210 Deg F
- Thickness:
- 0.5 in
- UL Listed:
- UL 181