This product requires certification to purchase.

1-1/4 in. x 6 ft. Rubber Pipe Insulation

Nomaco Insulation

FlexTherm® 1-1/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #N6RU048158
  • Item #1775882
  • Manufacturer Part #6RU048158
5 out of 5 Customer Rating
Brand image
Nomaco Insulation

FlexTherm® 1-1/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #N6RU048158
  • Item #1775882
  • Manufacturer Part #6RU048158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
  • Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
  • Non-porous, non-fibrous and resistant to mold growth
  • Working temperature range of -70° F to 220° F / -57° C to 104° C
  • Retards heat gain and prevents condensation on cold water plumbing
  • Minimizes heat loss on hot water plumbing
  • Retards flow of moisture vapor
  • Meets requirements of ASTM C-1427
  • Unslit
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-209, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM E-84, ASTM E-96, ASTM G-21
Collection:
FlexTherm®
Color Finish Name:
Black
Diameter - Inside 1:
1-5/8 in
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Length:
6 ft
Material:
Rubber
Material Type:
Elastomer
Maximum Temperature:
220
Origin:
Domestic
R value:
R3.1
Size:
1-5/8 in x 1/2 in x 6 ft
Temperature Range:
-70 to 220 Deg F (-57 to 104 Deg C)
Thickness:
1/2 in
UL Listed:
UL 181/UL 723/UL 94-5V