3 in. x 6 ft. Plastic Pipe Insulation
Imcolock® 3 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Meets requirements of ASTM C-1427
- Water vapor transmission rate of 0.0 perm-in
- Working temperature range of -330° F to +210° F
- Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E-84
- Broad range of chemical resistance
- Non-porous, fiber free and, resistant to mold growth
- Halogen free - non-corrosive to pipes
- Can be directly buried underground (please consult a sales representative for proper applications)
- Made in USA
Documents
Specifications
- ASTM:
- ASTM C-1427, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM D-1622, ASTM D-3575, ASTM E-84, ASTM E-96
- Collection:
- Imcolock®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyolefin
- Maximum Temperature:
- 200
- R value:
- R5.4
- Size:
- 3-1/8 in x 1 in x 6 ft
- Temperature Range:
- -330 to 210 Deg F
- Thickness:
- 1 in
- UL Listed:
- UL 181