This product requires certification to purchase.

1/2 in. x 6 ft. Plastic Pipe Insulation

Nomaco Insulation

Nomalock® 1/2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L048058
  • Item #505920
  • Manufacturer Part #6L048058
4 out of 5 Customer Rating
Brand image
Nomaco Insulation

Nomalock® 1/2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L048058
  • Item #505920
  • Manufacturer Part #6L048058
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
  • Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
  • Also retards heat loss on hot water plumbing
  • Acceptable for use with heat tracing/heat tape
  • Requires Certification

Specifications

ASTM:
ASTM C-1427, ASTM E-84
Collection:
Nomalock®
Color Finish Name:
Black
Diameter - Inside 1:
1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
Length:
6 ft
Material:
Plastic
Material Type:
Polyolefin
Maximum Temperature:
210
Temperature Range:
-330 to 210 Deg F
Thickness:
1/2 in