1 in. Polyolefin Pipe Insulation in Black
Nomalock® 1 in. Polyolefin Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NOMALOCK® is a self-sealing, flexible, polyolefin, thermal insulation and is black in color
- Resistance to moisture vapor flow
- Halogen Free
- Non-porous
- Fiber-free
- Resistant to mold growth
Specifications
- ASTM:
- ASTM C-1427, ASTM C-177, ASTM C-518, ASTM E-84, ASTM E-90
- Collection:
- Nomalock®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Polyolefin
- Size:
- 1 in x 1 in
- Temperature Range:
- -330 to 210 Deg F (-201 to 99 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181