This product requires certification to purchase.

4 in. x 6 ft. Plastic Pipe Insulation

Nomaco Insulation

Nomalock® 4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L048448
  • Item #506113
  • Manufacturer Part #6L048448
4.5 out of 5 Customer Rating
Brand image
Nomaco Insulation

Nomalock® 4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L048448
  • Item #506113
  • Manufacturer Part #6L048448
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Meets requirements of ASTM C-1427
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E-84
  • Broad range of chemical resistance
  • Non-porous, fiber free and, resistant to mold growth
  • Halogen free - non-corrosive to pipes
  • Can be directly buried underground (please consult a sales representative for proper applications)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
Collection:
Nomalock®
Color Finish Name:
Black
Diameter - Inside 1:
4-1/2 in
FM Approved:
No
Fits Pipe Size:
4 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyolefin
R value:
R2.4
Size:
4-1/2 in x 1/2 in x 6 ft
Temperature Range:
-330 to 210 Deg F
Thickness:
1/2 in
UL Listed:
UL 181