This product requires certification to purchase.

24 in. #4 Rebar

Nor-Cal Steel

24 in. #4 Rebar

  • Fast #
  • Part #R424
  • Item #3626486
  • Manufacturer Part #R424
5 out of 5 Customer Rating
Nor-Cal Steel

24 in. #4 Rebar

  • Fast #
  • Part #R424
  • Item #3626486
  • Manufacturer Part #R424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
24 in
Size:
#4