12/120V 150W Remote Mount Electronic Transformer
12/120V 150W Remote Mount Electronic Transformer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 1-3/8 in
- Length:
- 4-3/8 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 12/120V
- Watts:
- 150 W
- Width:
- 2-1/4 in