12W Driver Box for 2-4 in. Iolite Can-less Downlights
12W Driver Box for 2-4 in. Iolite Can-less Downlights
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IC certification driver box with dimmable driver and includes a 7 in quick connect wire for easy installation
- Lolite can-less driver boxes require a compatible LED module and trim
Specifications
- Brand Model Compatibility:
- NIOC-2RNB, NIOC-2RNDC, NIOC-2SNDSQ, NIOC-2RPH, NIOC-4RNB, NIOC-4RNDC, NIOC-4SNDSQ, NIOC-4RPH, NIOC-4RSP
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Height:
- 1-19/50 in
- Length:
- 7 in
- UL Listed:
- Yes
- UPC:
- 732180745043
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 1 lb
- Width:
- 2-13/20 in