2 in. Interconnection Cable for 12/24V Standard Tape Light
2 in. Interconnection Cable for 12/24V Standard Tape Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 12/24V Standard Tape Light
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 2 in
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 732180231218
- Volts:
- 12/24V