This product requires certification to purchase.

40W Step Light in White

Nora Lighting

40W Step Light in White

  • Fast #
  • Part #NNSI140
  • Item #1393976
  • Manufacturer Part #NSI-140
5 out of 5 Customer Rating
Nora Lighting

40W Step Light in White

  • Fast #
  • Part #NNSI140
  • Item #1393976
  • Manufacturer Part #NSI-140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-7/8
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
732180681174
Volts:
120V
Watts:
40
Width:
9-1/2