5-1/4 in. Aluminum Baffle Cone in Bronze
5-1/4 in. Aluminum Baffle Cone in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Precision spun 0.040 aluminum baffle with deep grooves to reduce aperture glare
- Trim includes two "V" torsion springs to mount trim securely to housing
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- NH-26Q, NHIC-17/100DWQA, NHIC-17QAT, NHIC-17QNBAT, NHR-26Q
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 7-1/4
- Diameter - Inside 1:
- 5-3/4
- ETL Listed:
- No
- Height:
- 5-1/4
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- PAR38
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180609994
- Volts:
- 120V
- Watts:
- 150
- Weight:
- 1