50 W PAR20 Baffle Trim in White
50 W PAR20 Baffle Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- R20 or PAR20 lamp
- 50W max
- LED or halogen lamps
- Damp location rated
- Baffle trim
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- NFBIC-4INCATA, NS-401QAT, NSIC-401QAT, NSR-404QAT, NSRIC-404QAT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 5
- Diameter - Inside 1:
- 3-1/2
- Diameter - Outside:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-7/8
- Installation Type:
- Recessed Mount
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180441532
- Volts:
- 120/277V
- Watts:
- 50
- Weight:
- 1