This product requires certification to purchase.

7-1/4 in. 16.6W LED IC Air-Tight Line Voltage Housing Trim

Nora Lighting

7-1/4 in. 16.6W LED IC Air-Tight Line Voltage Housing Trim

  • Fast #
  • Part #NNHIC5LMRAT
  • Item #7187647
  • Manufacturer Part #NHIC-5LMRAT
4.7 out of 5 Customer Rating
Nora Lighting

7-1/4 in. 16.6W LED IC Air-Tight Line Voltage Housing Trim

  • Fast #
  • Part #NNHIC5LMRAT
  • Item #7187647
  • Manufacturer Part #NHIC-5LMRAT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IC air-tight energy saving by reducing the flow of air through the ceiling
  • Rated for direct contact with insulation
  • CULus listed for damp location and through branch circuit wiring
  • Requires Certification
  • Green


Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Diameter:
5 in
Dimmable:
Yes
Height:
7-1/2 in
Length:
10-1/2 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Aluminum, Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
732180462599
Volts:
120/277V
Watts:
16 W
Weight:
2.5 lb
Width:
7-1/4 in