7.5 in. LED Flush Mount Ceiling Light, 3000K in White
7.5 in. LED Flush Mount Ceiling Light, 3000K in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Opal 7-1/2" 3000K LED Flush Mount Ceiling Fixture
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Ceiling Mount
- Type:
- NNLOPAC2R6509T2430