10-1/8 in. 100W IC Airtight Line Voltage Housing Trim
Aaliyah 10-1/8 in. 100W IC Airtight Line Voltage Housing Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 120V input
- Medium base socket for LED or halogen
- IC air-tight
- 24-1/2" adjustable bar hangers
- Compatible with LED retrofits
- Floating socket (no bracket)
- CETLus listed for wet locations
- Quick connect provided
- Accommodates 1-1/4" maximum ceiling thickness
- Rated for direct contact with insulation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aaliyah
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 7
- Design Lights Consortium:
- No
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/2
- Installation Type:
- Recessed Mount
- Length:
- 9-5/8
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180615582
- Volts:
- 110/120V
- Watts:
- 90
- Weight:
- 2.5