100W Airtight Line Voltage Insulated Ceiling Remodel Housing
Aaliyah 100W Airtight Line Voltage Insulated Ceiling Remodel Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 120V input
- Medium base socket for LED or halogen
- IC air-tight
- Install in existing ceilings
- Compatible with LED retrofits
- Adjustable socket bracket
- Rated for direct contact with insulation
- CULus listed for damp location and through branch circuit wiring
- Quick connect provided
- Accommodates 1-1/4" maximum ceiling thickness
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aaliyah
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/2
- Installation Type:
- Recessed Mount
- Length:
- 13-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180615605
- Volts:
- 110/120V
- Watts:
- 90
- Weight:
- 2
- Width:
- 6-3/4