13 in. Airtight IC Sloped Ceiling Housing
Aaliyah 13 in. Airtight IC Sloped Ceiling Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 120V input
- Medium base socket for LED or halogen
- IC air-tight
- 24-1/2" adjustable bar hangers
- Compatible with LED retrofits
- Accommodates ceiling pitches from 2/12 to 12/12
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aaliyah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7
- Installation Type:
- Recessed Mount
- Length:
- 13
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180461554
- Volts:
- 110/120V
- Watts:
- 75
- Weight:
- 3.25
- Width:
- 9-1/2