6 in. Cone Baffle in White
Aaliyah 6 in. Cone Baffle in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- BR40 or PAR38 lamp
- 150W max
- LED or halogen lamps
- Damp location rated
- Baffle trim
- Deep cone trim
- Precision spun 0.040 aluminum baffle with deep grooves to reduce aperture glare
- Trim includes two "V" torsion springs to mount trim securely to housing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- NH-26Q, NHIC-17/100DWQA, NHIC-17QAT, NHIC-17QNBAT
- Collection:
- Aaliyah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 7-1/4
- Diameter - Inside 1:
- 5-3/4
- Diameter - Outside:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/4
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- PAR38
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180610037
- Volts:
- 120V
- Watts:
- 150
- Weight:
- 1