75W Open Metal Trim in Black
Aaliyah 75W Open Metal Trim in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- BR30 or PAR30 lamp
- 75W max
- LED or halogen lamps
- Damp location rated
- Fixed metal trim
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- NH-26Q, NH-27Q, NHIC-17/100DWQA, NHIC-17QAT
- Collection:
- Aaliyah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 8
- Diameter - Inside 1:
- 3-7/8
- Diameter - Outside:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Shape Code:
- PAR30
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180640355
- Watts:
- 75