1-3/25 x 6 in. 10.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
AC Opal Series 1-3/25 x 6 in. 10.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- Collection:
- AC Opal Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 5-91/100
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/25
- Installation Type:
- Ceiling Mount, Flush Mount, Surface Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 700
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UPC:
- 732180388707
- Volts:
- 110/120V
- Watts:
- 10.5
- Width:
- 6