This product requires certification to purchase.

12W 1-Light GU24 LED Square Regressed Retrofit Unit in White

Nora Lighting

Cobalt Click 12W 1-Light GU24 LED Square Regressed Retrofit Unit in White

  • Fast #
  • Part #NNLCBC245130WW10
  • Item #8378953
  • Manufacturer Part #NLCBC2-45130WW/10
5 out of 5 Customer Rating
Brand image
Nora Lighting

Cobalt Click 12W 1-Light GU24 LED Square Regressed Retrofit Unit in White

  • Fast #
  • Part #NNLCBC245130WW10
  • Item #8378953
  • Manufacturer Part #NLCBC2-45130WW/10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • COB LED or comfort dim LED technology with integrated driver
  • Dimmable
  • Includes medium base socket for easy retrofitting
  • GU24 socket adapter available for use with GU24 base housings
  • 5-year limited warranty
  • ENERGY STAR® Certified
  • CULus classified for wet locations
  • Certified to the high efficacy requirements of California title 24 JA8-2022
  • Requires Certification
Dimensions & Measurements
Beam Spread
99°
Diameter
5-1/4 in
Diameter - Inside 1
3-1/4 in
Height
3-1/4 in
Weight
0.95 lb
Characteristics & Features
Collection
Cobalt Click
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Recessed Mount
Light Bulb Base Type
GU24
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
AMP
300
Lumens
750
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
ETL Listed
No
Product Type
Retrofit
UL Listed
Suitable for Wet Locations
UPC
732180252893