This product requires certification to purchase.

Click 6? Square Regress Retrofit Trim in Black/White

Nora Lighting

Cobalt Click 6? Square Regress Retrofit Trim in Black/White

  • Fast #
  • Part #NNLCBC265630BW10
  • Item #10457834
  • Manufacturer Part #NLCBC2-65630BW/10
5 out of 5 Customer Rating
Nora Lighting

Cobalt Click 6? Square Regress Retrofit Trim in Black/White

  • Fast #
  • Part #NNLCBC265630BW10
  • Item #10457834
  • Manufacturer Part #NLCBC2-65630BW/10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Includes medium base socket for easy retrofitting
  • 5 yr limited warranty
  • cULus listed for wet locations
  • Certified to the high efficacy requirements of California Title 24 JA8-2022
  • Requires Certification
  • Green


Specifications

Collection:
Cobalt
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Color Temperature:
3000
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
7-3/8 in
Design Lights Consortium:
No
Dimmable:
Yes
Height:
4-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1000
Material:
Metal
Number Of Hours:
50000 hr
Number of Lights:
1
Type:
NNLCBC265630BW10
UL Listed:
Yes
UPC:
732180254101
Volts:
120V
Watts:
12 W
Weight:
1.85 lb
Width:
7-3/8 in