1/2 in. 18W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
ELO PLUS 1/2 in. 18W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dedicated color temperatures at 80 CRI (ELO) or 90 CRI (ELO+)
- Surface mounted or retrofit into existing recessed housings with torsion spring kit
- Available in four sizes (4", 6", 8" or 11")
- Dimmable with triac or ELV dimmers
- ELO+ series includes an integral magnet allows optional finish ring to attach seamlessly
- 5 - year limited warranty
-
Green
Documents
Specifications
- Collection:
- ELO PLUS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 8-7/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1/2
- Installation Type:
- Surface Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1100
- Number of Lights:
- 1
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 732180579860
- Volts:
- 120V
- Watts:
- 18
- Width:
- 8-7/8